72" Rectangular Picnic Table, Concrete, Tan
|
Questions & Answers (0)
Product Description
Constructed with steel reinforced concrete legs, seat and tables with powder coated steel braces for added strength and long lasting durability. Offer years of durable service with minimal maintenance. Ideal solution for outdoor use. Provides landscape look of permanence only available from concrete and adds aesthetic value to property. Ships unassembled (power equipment required for installation) in components. Meets ASTM standards. Table shape is Rectangle. Color is Sand Tan. Size is 72" L x 62" W x 29" H.
PRICE
$2,549.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 62 in |
| Height | 29 in |
| Seat Height | 17 in |
| Table Width | 28 in |
| Table Length | 72 in |
Product Details
| Type | Traditional Picnic Table |
| Frame Color Family | Tan |
| Color | Tan |
| Cushion Included | No |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | RT-72 tan |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | Petersen Manufacturing |