- Formulated of Hot Melt and designed for application at refrigerated temperatures or at room temperature and then stored in low temperature environments
- Chemically acceptable by USDA for use on packaging material that have minimal contact with meat or poultry food product prepared under federal inspection
Tape Logic® 6651 Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$252.00 Sold in packages of 36 / $7.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 1.7 mil |
| Core Size | 3 in |
Product Details
| Type | Hot Melt Tape |
| Material | Hot Melt |
| Package Quantity | 36 |
| Description | Cold Temperature Carton Sealing |
| Color | Clear |
| Series | 6651 |
| Manufacturers Part Number | T9026651 |
| Brand | Tape Logic |