Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3171735

MPN #: T9024006PK

Tape Logic® #400 Acrylic Carton Sealing Tape, 2" x 110 Yds., 2 Mil, Clear - Pkg Qty 6

Product Description
Tape Logic® #400 Acrylic tape is best for long term storage when shelf life is important.

Features:
  • Clear Acrylic tape retains its clarity over long periods of time Clear tape will not yellow over time
  • Consistent, smooth release
  • Strong adhesive grips well to recycled corrugated
  • Application temperature range 32° - 140° F
  • Meets UPS and U.S. postal regulations


PRICE
$49.20  Sold in packages of 6 / $8.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
49.20
Buy 2 pkgs - 5 pkgs
46.80Save $2.40 (5%)
Buy 6+ pkgs
45.60Save $3.60 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness2 mil
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
Application Temperature Range32-140 °F
Tape DutyRegular
MaterialPolypropylene
Package Quantity6
DescriptionAcrylic Carton Sealing Tape
Manufacturers Part NumberT9024006PK
BrandTape Logic