J.W. Winco 666-1.18-5/16X18-10.00-NG GN 666 Tubular Grip Handles Stainless Steel with Tapped Inserts
Write a Review
|
Questions & Answers (0)
Product Description
GN 666 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the bottom side.
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-9/16 in |
| Height | 2.36 in |
| Thread Size | Silver in |
| Vertical Lifting Load | 551 lbs |
| Diameter | 1.18 in |
| Mounting Distance | 9-13/16 in |
Product Details
| Type | Tapped Hole |
| Color | Silver |
| Country of Origin | Import |
| Thread (D2) | 5/16 x 18 |
| Finish | Shiny |
| Material | Stainless Steel |
| Description | Tubular Grip Handles Aluminum with Tapped Inserts |
| Manufacturers Part Number | 666-1.18-5/16X18-10.00-NG |
| Brand | J.W. Winco |