J.W. Winco 565.5-20-M6-250-A-GS GN 565.5 Cab "U" Handles SS w/ Tapped or Counterbored Through Holes
Write a Review
|
Questions & Answers (0)
Product Description
J.W. Winco 565.5-20-M6-250-A-GS GN 565.5 Cabinet "U" Handles Stainless Steel, with Tapped or Counterbored Through Holes
GN 565.5 cabinet "U" handles are often used in the food industry or other such applications where a non-corrosive material is necessary. The shape of this sturdy handle has good ergonomic features. Type A cabinet "U" handles are manufactured from a bent aluminum profile.
GN 565.5 cabinet "U" handles are often used in the food industry or other such applications where a non-corrosive material is necessary. The shape of this sturdy handle has good ergonomic features. Type A cabinet "U" handles are manufactured from a bent aluminum profile.
PRICE
$91.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 in |
| Height | 2.01 in |
| Thread Size | Silver in |
| Vertical Lifting Load | 1124 lbs |
| Diameter | 0.51 in |
| Mounting Distance | 9-27/32 in |
Product Details
| Type | Tapped Hole |
| Color | Silver |
| Country of Origin | Import |
| Finish | Matte |
| Material | Stainless Steel |
| Description | Cabinet "U" Handles |
| Manufacturers Part Number | 565.5-20-M6-250-A-GS |
| Brand | J.W. Winco |