J.W. Winco Off-Set Tubular Grip Handle - 16.55"L Black 5/16-18 Tapped Thread
Write a Review
|
Questions & Answers (0)
Product Description
Handle legs are highly stable in relation to their small dimensions. Tube and legs are secured together with self-tapping screws. Screw heads are covered with plastic cover caps to provide a clean and finished look. Typical use is on double winged swinging doors and sliding doors on machines.
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-9/16 in |
| Height | 2.6 in |
| Thread Size | Black in |
| Handle Length | 16 in |
| Diameter | 1.1 in |
| Mounting Distance | 16 in |
Product Details
| Handle Material | Zinc Die-Cast |
| Type | Tapped Hole |
| Color | Black |
| Country of Origin | Import |
| Material | Aluminum |
| Description | Off-Set Tubular Grip Handle |
| Manufacturers Part Number | 333-1.10-16.00-A-SW |
| Brand | J.W. Winco |