J.W. Winco 668-20-210-A-BL GN 668 Cabinet "U" Handles Aluminum with Tapped Holes
Write a Review
|
Questions & Answers (0)
Product Description
GN 668 cabinet "U" handles are manufactured from a bent aluminum profile with a smooth surface and rigid design. The shape of the handle has good ergonomic features.
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Height | 1.77 in |
| Thread Size | Gray in |
| Vertical Lifting Load | 371 lbs |
| Diameter | 0.79 in |
| Mounting Distance | 7-7/8 in |
Product Details
| Type | Tapped Thread Hole |
| Color | Gray |
| Country of Origin | Import |
| Finish | Tumbled |
| Material | Aluminum |
| Description | Cabinet "U" Handles |
| Manufacturers Part Number | 668-20-210-A-BL |
| Brand | J.W. Winco |