Wesco® Push Handle w/ Corner Bumper, 24"H
Write a Review
|
Questions & Answers (0)
Product Description
24" Extra Push Handle
PRICE
$71.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Height | 24 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Handle |
| Deck Material | Aluminum |
| Color | Gray |
| Handle Type | Push Handle |
| Country of Origin | Made in China |
| Material | Aluminum |
| Manufacturers Part Number | 273609 |
| Brand | Wesco |
Warranty
| Warranty | 90 Days |