Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3196637

MPN #: V1023560U-M

Pioneer® 6691U Class 3 Short-Sleeved Safety Vest, M, Hi-Vis Yellow

Product Description
Hi-Vis sleeved safety vests made of breathable polyester mesh for cool working comfort and front zipper closure for a secure fit.

Features:
  • Breathable polyester mesh material provides cool working comfort
  • Premium StarTech® reflective tape provides maximum visibility even in low lit working conditions
  • Zipper closure provides a secure fit and easy donning and doffing
  • Includes mobile phone pocket and radiophone clip strap on each shoulder
  • Includes 2 lower pockets with flap closure


PRICE
$17.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeClass 3 Hi Visibility Vest
ClassANSI Class 3
ColorYellow
Number of Pockets4
Closure TypeZipper
MaterialPolyester Tricot
Package Quantity1
GenderMen's
DescriptionHi-Vis Short Sleeved Safety Vest
Manufacturers Part NumberV1023560U-M
BrandPioneer

Compliance & Certifications

CertificationsANSI 107-2020