Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3139598

MPN #: 23057

Ergodyne® GloWear® 8315BA Hi-Vis Breakaway Safety Vest, ANSI Class 3, 2XL/3XL, Lime

Product Description
The GloWear® 8315BA Breakaway Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 3 vest made of 100% polyester mesh with breakaway hook & loop on shoulders, sides and front for safety from snag hazards and moving parts. This hi-vis vest features 2" reflective tape for enhanced low-light visibility, plus a lower interior pocket and a hook & loop closure makes for easy on and off.

This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 3 apparel, including road construction, baggage handling and municipalities.

Features:
  • High Visibility - ANSI/ISEA 107, Type R Class 3 certified with 2"reflective tape for low-light visibility
  • Breakaway Hook & Loop - On shoulders, sides and front for safety around snag hazards and moving parts
  • Lightweight Breathability - 100% polyester mesh
  • Pockets - 1 interior for storage of cell phones, tablets, pens and more
  • Dual Sizing - To fit a range of body sizes
  • Machine Washable


PRICE
$16.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Size2XL/3XL

Product Details

TypeClass 3 Hi Visibility Vest
Reflective TapeSewn On, Solid
ClassANSI Class 3
ColorLime Green
Number of Pockets1
ProtectionBreakaway, High Visibility, Reflective
Closure TypeHook & Loop
MaterialPolyester
DescriptionGloWear® 8315BA Hi-Vis Breakaway Safety Vest
Package Quantity1
GenderUnisex
FeaturesMachine Washable
Manufacturers Part Number23057
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107, Type R Class 3