Global Industrial
Model # :WB320730
67" Wall Panel Replacement with Hardware for Global Industrial Shelter
Write a Review
|
Questions & Answers (0)
Product Description
Bus Smoking Shelter Replacement Side and Rear Panel
Clear polycarbonate replacement panel can be used to replace any damaged side or rear panel of the Global Bus and Smokers Shelter. Dimensions 50"W x 67"H x 0.3"D. 1 year limited warranty.
Clear polycarbonate replacement panel can be used to replace any damaged side or rear panel of the Global Bus and Smokers Shelter. Dimensions 50"W x 67"H x 0.3"D. 1 year limited warranty.
PROMOTIONAL PRICE
$74.95was $90.95
Save $16.00 (18%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Height | 67 in |
Product Details
| Type | Replacement Wall Panel |
| Material | Polycarbonate |
| Description | 67" Wall Panel Replacement with Hardware for Global Shelter |
| Color | Clear |
| Manufacturers Part Number | 320730 |
| Brand | Global Industrial |