Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Handi-Hut

Model # :WB239086A

MPN #: 4-2AD

Smoking Shelter Dome Roof Three Sided With Open Front 10' x 5'

Product Description
Smokers shelters provide a designated smoking area outdoors while protecting smokers from extreme weather conditions. These outdoor shelters can also be used as convenient bus stops providing an extruded aluminum bench and backrest along the rear wall to offer a comfortable sitting area for everyone. Smoking shelter huts help reduce OSHA fines and reduce insurance premiums. The framing system of these smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with dark bronze anodized aluminum finish. Dome roof is made with 1/4" thick white translucent acrylic that is break resistant. Glass panels are made with clear 1/4" thick tempered safety glass. Outdoor bus stop shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. ADA compatible.

Note: Due to Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters can't be sold in Florida. All shelters sold to Florida will require the engineering service at additional cost. Site specific engineered drawings and calculations for building code compliance available at additional cost if required.

PRICE
$8,799.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth60 in
Height84 in
Weight800 lbs

Product Details

Assembly RequiredYes
Type3-Sided with Front Opening
Bench/Backrest IncludedYes
ColorBronze
StyleDome Roof
Capacity6 People
MaterialAluminum and Safety Glass
Manufacturers Part Number4-2AD
BrandHandi-Hut