Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135222

MPN #: 12332

Ergodyne® Chill-Its 6700 Evaporative Cooling Bandana Headband, Polymers, Tie Closure, Black - Pkg Qty 24

Product Description
The Chill-Its 6700 Cooling Bandana features polymer crystal cooling technology for relief in extreme heat. Lightweight and low-profile, this comfortable cotton bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes.

Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as polymer crystals are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away-helping to regulate body temperature while providing cool relief. When activated, this cooling head wrap is comfortable and refreshing for even the hottest days of the year.

HOW TO ACTIVATE
    Soak in water for 2-5 minutes to activate. The embedded polymer crystals will retain water for up to four hours of cooling relief. Be careful not to over activate as that may cause the bandana to "plump up" to a size where it is no longer able to be comfortably worn. Hand wash as needed and hang to dry.

    Ideal for construction, landscaping, roofing or anyone working in the heat. It also makes a great headband for running, hiking and other recreational activities.
Features :
  • COOLING RELIEF - Polymer cooling technology quickly activates for up to four hours of relief from the heat
  • LOW-PROFILE – For no-bulk wear under hard hats
  • COMFORTABLE – 100% cotton bandana
  • TIE CLOSURE – Adjustable for a snug, comfortable fit on a variety of head sizes
  • WORKDAY TO WEEKEND – Great for outdoor recreation such as running, hiking or other activities
  • DIMENSIONS – 36.5in // 92.7cm L x 2in // 5.08cm H
  • HAND WASH – Hand wash and hang in open air until completely dry


PRICE
$73.92  Sold in packages of 24 / $3.08 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCooling Bandana
TechnologyAcrylic Polymers
ColorBlack
Series6700
ProtectionWarm Temperature Protection
PatternSolid
StyleHeadband
Closure TypeTie
MaterialCotton
DescriptionEvaporative Cooling Bandana Headband
Package Quantity24
GenderUnisex
Manufacturers Part Number12332
Primary UseHeat Stress Protection
Soaking Time2-5 minutes
BrandErgodyne