- Bandana/headband - tie closure
- Activate by soaking in water 2-5 minutes
- Remains hydrated for up to 4 hours
- Re-usable, just soak in water to re-activate
- Colors/Prints: Red Western, Navy Western, Solid Blue, Stars & Stripes, Camo, Lime, Flames & Skulls
Ergodyne® Chill-Its® 6700 Evaporative Cooling Bandana - Tie, Flames, One Size - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Evaporative cooling bandana: Activated polymers bring cooling power where you need it most.
PRICE
$86.88 Sold in packages of 24 / $3.62 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Headband |
| Color | Multi-colored |
| Series | Chill-Its® 6700 |
| Pattern | Flames |
| Closure Type | Tie |
| Material | Cotton |
| Package Quantity | 24 |
| Description | Cooling Bandana |
| Manufacturers Part Number | 12341 |
| Primary Use | Heat Stress Protection |
| Soaking Time | 2 to 5 Minutes |
| Brand | Ergodyne |