Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3161719

MPN #: 12710

Ergodyne® Chill-Its® 8934 Ranger Hat with Neck Shade, S/M, Lime

Product Description
The Chill-Its® 8934 Ranger Hat with Neck Shade provides lightweight, breathable head, face and neck shade for working in the sun. This UPF 50+ sun hat features a roll-away neck shade and a wide brim that can be worn down or snapped up and out of the way for customized wear. Mesh side vents maximize airflow, and a moisture-wicking sweatband keeps sweat out of eyes to keep workers cool and comfortable. Includes breakaway drawstring chin cord and adjustable cinch cord in back for a custom, secure fit.

Ideal for those working in hot environments where shade is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.

Features:
  • LIGHTWEIGHT - Comfortable polyester exterior with microfiber lining
  • BREATHABLE - Two mesh side vents for maximum airflow
  • MOISTURE-WICKING SWEATBAND - Microfiber lining traps sweat to keep it out of eyes
  • SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • ROLL-AWAY DESIGN - Neck shade rolls up when not in use
  • BREAKAWAY DRAWSTRING CORD - Adjustable chin cord for a secure fit around chin
  • ADJUSTABLE CINCH CORD - Back-of-hat cord cinches for custom fit on a variety of head sizes
  • BRIM WIDTH - 3.5in // 8.9cm
  • SIZE - S/M (21-22.6" // 56.5-57.5cm)
  • COLOR - Lime


PRICE
$45.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

TypeRanger Hat
Reflective TapeNo
ColorGreen
Series8934
StyleNeck Shade
InsulatedNo
Closure TypeDrawstring Cord
High VisibilityNo
MaterialPolyester
DescriptionRanger Hat with Neck Shade
Package Quantity1
GenderUnisex
Manufacturers Part Number12710
CoversHead And Neck
WaterproofNo
Primary UseHeat Stress Protection
Water ResistantNo
BrandErgodyne