68" Rectangular Picnic Table, Concrete, ADA Compliant, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The concrete tables offer a rectangular shape in three lengths (38 inches, 58 inches and 68 inches, respectively). All three lengths are 57 inches wide, including the built-in seating. These concrete tables complement their natural surroundings with earth tone colors and have polished white cement seats and table tops that bolt together to form one solid unit. As a park table or a picnic table, this durable design features a recessed leg angle that allows plenty of leg room for ease of entering the table. These tables have a variety of outdoor applications, both residential and commercial. This table is 68 inches long, with an overhang at one end, making it handicap accessible for a wheelchair. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately).
PRICE
$2,209.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 57 in |
| Height | 33 in |
| Weight | 900 lbs |
| Table Width | 26-1/2 in |
| Table Length | 68 in |
Product Details
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Gray |
| Color | Gray |
| Cushion Included | No |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | PT-68 |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | Bohlmann |