Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Sequoia Professional

Model # :WBB3128874

MPN #: CM-TBLSQ36-ACE

Sequoia Professional National Rectangular Picnic Table, 29-13/16"H, Weathered Acorn

Product Description
The National picnic table is perfect for year-round comfortable seating. With assembled dimensions of 72"L x 69.5" D x 29.8"H and weight of 177.5LBS, it is a well-built and sturdy table that will be as durable as it is beautiful. Perfect for parks, restaurants, rest areas or employee seating – our National Picnic Table is built to last and maintenance is a breeze, just power wash on a wide or medium nozzle to remove surface grime. Leave this product in place year-round and it will always look like new. This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500-pound weight capacity. Some assembly required.
Weathered Acorn is a standard color and requires 3-5 days for order fulfilment. Saddle (Black and Toffee) is a Special Order color and requires a 2-4 week lead time.
Since 2003, Highwood USA has been a world leader in the production of the highest quality semi-structural synthetic wood for outdoor use. That ability was quickly tapped in 2005-06 by some of the biggest names in the Theme Park business and now our material can be found from Florida to Tokyo in furniture & building projects. It is also the most commonly used material on hot-tubs/spas for more than a decade. The biggest names in the industry use our material to build their cabinets. Fast forward to 2019 and we now build our own residential furniture brands, delivering the same unrivalled natural-wood beauty with the luxury of no-fuss ownership…allowing families and friends to spend their time making memories in their outdoor living spaces.
Our material is still used in custom outdoor commercial projects around the world. The natural wood-like tones, grained texture, and color-fast durability make it an obvious replacement to wood…and unlike other plastic wood products, it doesn't have a wax-like look or feel. This track record of success in commercial environments and in manufacturing high-quality outdoor furniture led to the launch of Sequoia Professional - products designed to be beautiful, functional, durable and investment grade.

Features:
  • 100% Made in the USA – we believe in quality and integrity
  • Sustainable products - made with recycled plastics in a green facility
  • Commercial Grade- manufactured to withstand the demands of high-traffic areas
  • Looks just like real wood – our high-grade poly is the most authentic real-wood look on the market
  • Ultra-low maintenance – power wash it anytime and it looks as good as new
  • 4-Season material- built to withstand all 4 seasons and a range of climates


PROMOTIONAL PRICE
$1,749.00

was $1859.00
Save $110.00 (6%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width69-1/2 in
Height29-4/5 in
Weight Capacity500 lbs
Seat Length72 in
Seat Width11-3/10 in
Seat Height17 in
Table Width34-1/5 in
Table Length72 in

Product Details

Assembly RequiredNo
TypeA-Frame Picnic Table
Frame Color FamilyWeathered Acorn
ColorWeathered Acorn
Cushion IncludedNo
Number of Seats6
MaterialRecycled Plastic
Frame MaterialRecycled Plastic
Manufacturers Part NumberCM-TBLSQ36-ACE
Mounting StyleSurface
CollectionNational
ShapeRectangular
BrandSequoia Professional

Warranty

Warranty3 yr