The N-Ferno® 6802 Classic Trapper Hat is made with durable windproof and water-resistant nylon to keep you warm, dry and out of the wind in even the most extreme temperatures. Wear this good-looking winter hat with the ear flaps up or down to completely cover your ears. Even the worst of blizzards don't stand a chance against this functional aviator hat. For decades, the classic bomber hat has been the #1 choice for outdoorsmen to wear on brutal late-season outings. Also great for outdoor sports like skiing, snowboarding, trekking, mountain climbing, hunting and perfect for those working in cold climates. It's old school style meets tenacious warmth.
Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Lime
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
Product Details
| Type | Trapper Hat |
| Reflective Tape | No |
| Color | Green |
| Series | N-Ferno® 6802 |
| Thermal | Yes |
| Adjustment Type | Buckle |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Buckle |
| High Visibility | Yes |
| Material | Nylon |
| Description | Classic Trapper Ha |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16855 |
| Covers | Head |
| Lining Material | Thinsulate |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |