Ergodyne® N-Ferno® 6962 Flame-Resistant Neck Gaiter, Black
|
Questions & Answers (0)
Product Description
The N-Ferno® 6962 FR Neck Gaiter is dual compliant to two flame-resistant standards, NFPA 70E and NFPA 2112, for protection against both arc flash and flash fire. This versatile, no-bulk winter gaiter blocks out all the elements to keep you safe and warm in the most demanding conditions.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Size | One Size |
Product Details
| Type | Neck Gaiter |
| Color | Black |
| Thermal | Yes |
| For Use With | Winter Conditions Where Fr Clothing Is Required |
| Style | Over the head |
| Insulated | Yes |
| Closure Type | Pull Over |
| High Visibility | No |
| Material | Fr Polartec Power Grid Fleece |
| Description | Neck Gaiter |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16962 |
| Covers | Neck |
| Lining Material | Polartec® FR Power Grid fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |