- 100% ANSI Oxford with PU Coating Waterproof
- 2" Silver Reflective Tape
- Certification: ANSI/ISEA 707-2010 Class E
- 6805-Lime with One Cargo Pocket in Front
GSS Safety 6805 Class E Premium Bibs 2 Side Pockets 1 Cargo Pocket, Lime, L/XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
Product Details
| Style | Premium |
| Type | Bib Pant |
| Material | Oxford With PU Coating |
| Package Quantity | 1 |
| Description | Premium Bibs |
| Color | Green |
| Manufacturers Part Number | 6805-L/XL |
| Number of Pockets | 3 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |