The N-Ferno® 6806 Cuffed Rib Knit Beanie Hat is a cold-weather essential made from stretchable 100% acrylic rib-knit fabric that fits snug to keep heat close when the temperature drops. This cap has a 3-inch folding cuff that provides extra warmth on the head and ears and features a reflective label for greater low-light visibility. The super stretch knit fabric is one size fits all. The perfect knit beanie hat to wear alone or layer underneath a hard hat or a hood for cool to cold weather work. It's our tenacious take on the classic watch cap and is perfect for winter work, cool weekends, and everything in between. Easy to carry and throw in a back pocket or glove compartment for on the go.
Ergodyne® N-Ferno® 6806 Rib Knit Beanie Hat, Cuffed, Lime
|
Questions & Answers (0)
Product Description
PRICE
$15.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Beanie |
| Reflective Tape | No |
| Color | Green |
| Series | N-Ferno® 6806 |
| Thermal | Yes |
| Style | Beanie |
| Insulated | No |
| Closure Type | Slip-On |
| High Visibility | Yes |
| Material | Acrylic |
| Description | Rib Knit Beanie Hat |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16806 |
| Covers | Head |
| Lining Material | Acrylic |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |