Ergodyne® Skullerz® 8946 Standard Baseball Cap, Black, Hat Only
|
Questions & Answers (0)
Product Description
The Skullerz® 8946 Standard Baseball Cap is a baseball cap designed to integrate with the best-selling Skullerz® 8945 Universal Bump Cap Insert (not included) for use on worksites where hard hats aren 't required, but added head impact protection is still needed to shield against bumps, scrapes, bruises and other minor head injuries.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Baseball Cap |
| Material | Nylon/Polyester |
| Package Quantity | 1 |
| Description | Standard Baseball Cap |
| Color | Black |
| Series | Skullerz® 8946 |
| Manufacturers Part Number | 23400 |
| Suspension | None |
| Primary Use | Heat Stress Protection/Minnor Head Injuries |
| Brand | Ergodyne |
| Hard Hat Style | Long Brim |