Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797566

MPN #: 6811

80/20 6811 Custom Bearing Pad Profile, Single Keyed-Sold & Priced Per Inch

Product Description
80/20 6811 Custom Bearing Pad Profile, Single Keyed-Sold & Priced Per Inch

Features:
  • High-strength pads offer a low coefficient of friction
  • These UHMW-PE bearing pads are simpleto machine and customize
  • Black and white profiles are available in lengths up to 145".
  • Priced and sold per inch. Price below reflects your cost for 1" of product.


PRICE
$1.14

Min. purchase quantity is 40
40
40
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4
Width1/2 in

Product Details

TypeBearing Pad Profile
Finish TypeSmooth
MaterialPolyethylene
DescriptionCustom Bearing Pad Profile
Series15 Series
Manufacturers Part Number6811
Brand80/20 Inc