80/20® 15 Series Single-Keyed High-Cycle Linear Bearing Pad, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single-keyed high-cycle linear bearing pad is a higher strength pad ideal for quick acceleration and deceleration linear motion applications. It is made of self-lubricating UHMW and has a low coefficient of friction. The design includes rounded corners on the molded pad, allowing simple installation and replacement.
PRICE
$6.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Width | 1-1/4 in |
| Height | 3/8 in |
Product Details
| Type | Linear Bearing Pad |
| Finish Type | Smooth |
| Material | UHMW PE |
| Series | 15 |
| Manufacturers Part Number | 6596 |
| Brand | 80/20 Inc |