The N-Ferno® 6812 Rib Knit Beanie is a cool weather essential featuring stretchable ribbed knit fabric that fits snug to keep heat close when the temperature drops. It's the perfect knit hat to comfortably layer underneath a helmet or a hood for cool-to-cold conditions. The lightweight thermal cap comes in our favorite shades of hi-vis lime, hi-vis orange and classic black. Be ready for any outdoor excursion with this classic knit cap sized to fit most noggins small and large. It measures 9.25 inches high by 8.5 inches wide and is machine washable. Wear this stylish beanie as a year-round accessory with comfort you can count on and a classic look for all seasons. Whether you're hitting the mountain, shoveling your driveway or working in cold climates.
Ergodyne® N-Ferno® 6812 Ribbed Knit Beanie, Orange
|
Questions & Answers (0)
Product Description
PRICE
$12.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Beanie |
| Reflective Tape | No |
| Color | Orange |
| Series | N-Ferno® 6812 |
| Thermal | Yes |
| Style | Beanie |
| Insulated | No |
| Closure Type | Slip-On |
| High Visibility | Yes |
| Material | Acrylic |
| Description | Ribbed Knit Beanie |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16814 |
| Covers | Head |
| Lining Material | Acrylic |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |