- Half Cap style
- FR treated for safety (single wash)
- 100% polyester knit
- One size, Black
Ergodyne® N-Ferno® 6810 Stretch Cap - Half Style
Write a Review
|
Questions & Answers (0)
Product Description
N-Ferno 6810 Stretch Cap - Half Style
PRICE
$8.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Size | One Size |
Product Details
| Type | Hard Hat Stretch Cap |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Style | Over Hard Hat |
| Insulated | Yes |
| Closure Type | Stretch Knit |
| High Visibility | No |
| Material | Polyester |
| Description | Half Face Stretch Cap |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16810 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |