Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135531

MPN #: 12686

Ergodyne® Chill-Its® 6632 Cooling Skull Cap, Performance Knit, Black - Pkg Qty 6

Product Description
The Chill-Its® 6632 Cooling Skull Cap is a low-profile cap that wicks away moisture when worn dry and provides evaporative cooling relief when worn wet. Designed with stretchy performance knit fabric to provide UPF 50+ sun protection against harmful UV rays. An elastic band lines the interior for a snug and comfortable fit.

HOW TO ACTIVATE:
    Just soak in water until saturated, then wring out excess water – the evaporative cooling process begins instantly and lasts for hours. If wearing dry, the moisture-wicking fabric draws perspiration away to help keep you dry. Anti-Odor treatment keeps this cooling headwear fresh, while reflective accents ensure workers are seen in low-light conditions.

    The low-profile design fits comfortably under a hard hat or helmet and is great for construction workers, landscaping, roofing, or anybody working in the heat. It can also be used to reduce the risk of heat stress while mountain biking, motorcycling, gardening, hiking, playing sports and more.
Features:
  • PERFORMANCE KNIT FABRIC - Soft, durable, stretchable fabric for comfort
  • ONE SIZE FITS MOST - Elastic band fits snug and comfortable to head
  • INSTANT COOLING RELIEF - When wet, cooling is immediate and can last for hours
  • MOISTURE-WICKING - When dry, will absorb sweat and wick moisture away
  • SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • ANTI-ODOR TREATMENT - For long-lasting freshness
  • REFLECTIVE ACCENT - Offers visibility in low-light situations
  • LOW-PROFILE - Can be worn by itself or under a hard hat
  • MULTIPLE COLOR OPTIONS - Black, Hi-Vis Lime, Hi-Vis Orange and Blue
  • MACHINE WASHABLE


PRICE
$106.50  Sold in packages of 6 / $17.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSkull Cap
Reflective TapeNo
ColorBlack
Series6632
ClosureSlide On
ThermalNo
StyleCooling Headwear
Closure TypeSlip On
High VisibilityNo
MaterialPolyester
DescriptionCooling Skull Cap
GenderUnisex
Package Quantity6
Manufacturers Part Number12686
CoversHead
WaterproofNo
Primary UseReflective, UV/ Sun Protection, Warm Temperature Protection
Cooling TypeWet Evaporative Cooling
Water ResistantNo
BrandErgodyne