Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1649573

MPN #: 683

Greenlee 683 Screw-Type Reel Stand

Product Description
Greenlee 683 Screw-Type Reel Stand

Features:
  • Wide, welded steel base for added stability with 5/8 IN holes
  • Roller bearings fit in the spindle groove to keep the spindle in place and turning freely
  • Two stands and a spindle are required for a complete setup
PRICE
$535.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Size24" x 23" (610 x 584 mm) base; 54" (1372 mm) maximum height

Product Details

Manufacturers Part Number683
DescriptionScrew-Type Reel Stand
BrandGreenlee