Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148014

MPN #: 38360

L.H.Dottie® Pull Rope, Polypropylene, 3/8" x 3600'

Product Description
Polypropylene Rope is a strong, lightweight rope that is designed to pull wires through conduit and pipe. It is rot proof and unaffected by water, oil, gasoline, marine growth, and most chemicals.

Special Features:
  • High Visibility
Applications:
  • Pulls Wire Through Conduit and Pipe
Resistant to:
  • Water, UV Rays, Petroleum Products and Most Chemicals


PRICE
$985.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3600 ft
Width3/8 in

Product Details

MaterialPolypropylene
Package Quantity1
Description3/8" x 3600' Yellow Polypropylene Pull Rope
Manufacturers Part Number38360
BrandL.H.Dottie