The N-Ferno® 6847 FR Balaclava Face Mask is dual compliant and meets two flame-resistant standards – NFPA 70E and NFPA 2112. This winter face mask blocks all the elements: earth, wind, fire, and water. Designed with Polartec® FR Power Grid fleece, which is a grid-construction knit that minimizes fabric mass and maximizes fabric performance for increased warmth and lighter weight. The interior is hydrophilic to absorb sweat and transfer it outside, while the exterior disperses moisture for more efficient evaporation. The grid design also creates open air channels for improved breathability. This double-standard fabric is tested and certified to meet both NFPA 70E and NFPA 2112 standards for flame-resistant clothing. Also has an ARC rating of CAT 2; 20 cal/cm2 ATPV. This thermal balaclava works as a ski face mask or a staple on the job to keep you warm and dry so you can focus on the task at hand. Can be worn alone or under hard hats, ski helmets or other head protection. The moisture-wicking and breathable fabric makes it the perfect FR face mask for winter work where FR clothing is required.
Ergodyne® N-Ferno® 6847 Balaclava Face Mask, Fire Resistant, Navy, NFPA 70E & NFPA 2112
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Balaclava |
| Reflective Tape | No |
| Color | Blue |
| Series | N-Ferno® 6847 |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Slip-On |
| High Visibility | No |
| Material | Power Grid Fleece |
| Description | Balaclava Face Mask |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16848 |
| Covers | Full Face |
| Lining Material | Power Grid Fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |