Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179847

MPN #: FM111

Pyramex® FM1 Anti Virus Face Mask, One Size, Black - Pkg Qty 5

Product Description
Features:
  • Cotton blend mask
  • Anti-virus treatment
  • Drawstring adjustment at back
  • One size fits most
  • Machine washable
  • Face and neck covering
Standards :
  • Meets ISO 18184 (Determination of Antiviral Activity of Textile Products)
Material:
  • Mask: 82.6% cotton, 15.1% polyester, 2.3% spandex, 300 gsm
Measurement:
  • Length: 11"
  • Width: 9-11" laying flat


PRICE
$57.50  Sold in packages of 5 / $11.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
SizeOne Size

Product Details

TypeReusable/Washable Face Mask
MaterialCotton, Polyester, Spandex
Package Quantity5
DescriptionAnti Virus Face Mask
ColorBlack
Manufacturers Part NumberFM111
Attachment TypeDrawstring at back
BrandPyramex Safety