Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Martex Health

Model # :WB708518L

MPN #: 1C38203

Cloth Face Mask, Reusable/Washable, 3-Layer Contour, Reversible, Floral, Large, 3/Pack

Product Description
Reversible/Reusable/Washable 3-Layer Contour Fabric Face Mask, Floral, Large, 3/Pack

Lady Pepperell® Face Mask Three Packs put a fun, flirty spin on today's newest essential accessory: cloth masks. Inspired by vintage style with a modern twist, these washable, reusable, and reversible face masks are abloom with both vibrant and serene blossoms. Cotton-rich for superior comfort, the mixed bouquets add a floral touch to your running-essential-errands look. Classic Lady Pepperell® prints adorn the triple-layer masks and they feature a different pattern on each side. The designs flaunt names like Chloe, which features shades of pink; Cristina, which mixes green and yellow; and Eloise, which combines white and blue hues. The three-packs feature one of each of the styles.
  • ADDED-VALUE BENEFIT - Features SILVERbac™ antimicrobial technology powered by silver-infused fibers that inhibit the growth of odor-causing bacteria and do not wash out. Lab tested
  • TWO LOOKS, ONE MASK - Each side of the reversible masks features a different floral print
  • SOFT AND COMFORTABLE - Crafted of 60% cotton and 40% silver-infused polyester
  • PROTECTS THE WEARER - An inner filtering layer is made of 100% polypropylene
  • EASY CARE - Machine washable; tumble dry. Can be hand washed. We recommend washing before wearing and after each use
  • Available in standard size and oversized. Dimensions: Standard size: 8.75"L (cheek to cheek) x 5"H (chin to top of nose); oversized: 9.5"L (cheek to cheek) x 5.5"H (chin to top of nose). Length is measured cheek to cheek. Height is measured from chin to top of the nose. Please make sure to check sizes before ordering.
  • From a fit perspective, a tighter-fitting face mask is better than a loose-fitting mask.
  • If one has never worn a face mask before, it may seem uncomfortable at first, but it will feel more natural over time.
  • Imported


Designed for general purpose use only, Lady Pepperell's face masks help provide the wearer with everyday protection against large droplets. As an added benefit, they feature silver-infused fibers to inhibit the growth of odor-causing bacteria. They're meant to provide basic protection and should not be used in a surgical setting or where significant exposure to liquid, bodily or other hazardous fluids may be expected; in a clinical setting where the infection risk level through inhalation exposure is high; or in the presence of a high intensity heat source or flammable gas. While not medical grade, these comfortable masks fits snugly with elastic ear loops and allow for breathing without restriction.

As recommended by the CDC for daily use, cloth face masks are becoming part of everyday life and an essential accessory.

This product should not be used by children under the age of 3, or by anyone suffering from breathing difficulties or other medical conditions.

Making an Impact: To date, we have provided nearly 500,000 face masks to frontline and essential workers. With over 200 years of manufacturing heritage, we've now repurposed our factories to produce these masks for those in need. We are proud to do our part.

**WE HOPE YOU ARE SATISFIED WITH YOUR MARTEX HEALTH FACE MASKS WITH SILVERBAC™ ANTIMICROBIAL TECHNOLOGY. DUE TO CONCERNS OVER HEALTH AND SAFETY, WE CANNOT ACCEPT RETURNS, EXCHANGES OR ISSUE REFUNDS ON THE MASKS. WE THANK YOU FOR UNDERSTANDING THAT ALL MASK SALES ARE FINAL AND THAT DISCOUNTS CANNOT BE APPLIED TO THIS ITEM.
CLEARANCE PRICE
$0.25

was $21.50
Save $21.25 (99%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdult Large

Product Details

TypeReusable/Washable Face Mask
MaterialPolypropelyne
Package Quantity3/Bag
DescriptionFloral Print Face Mask
ColorAssorted
Manufacturers Part Number1C38203
BrandMartex Health