The N-Ferno® 6876 2-Layer FR Winter Hard Hat Liner w/ Mouthpiece Kit includes a winter hard hat liner with 2 layers of insulation and FR technology to meet ASTM F1506 and also a thermal mouthpiece attachment for full-face coverage. The lightweight thermal liner is shoulder-length to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. Both the N-Ferno® 6882 FR Hard Hat Thermal Liner and N-Ferno® 6872 FR Thermal Mouthpiece have a fire-resistant outer shell and lining made of 60% modacrylic cotton and 40% cotton twill blend to stand up to tough environments and meets requirements of performance specification ASTM F1506; classified CAT2 according to NFPA 70E. Arc-rated; ATPV rating of 20 cal/cm2. HARD HAT LINER There are 4 hook & loop straps on the exterior of the liner designed to securely attach to the interior of a hard hat for versatile protection in extreme work environments. This hard hat winter liner contains pockets by the ears designed to hold regular-sized hand warmers (sold separately) to keep ears warm and comfortable in extreme temperatures. With more than 50% of body heat lost through the top of the head, we designed our hard hat liners for cold weather with an elastic strip in the forehead area to keep the liner snug against the face to trap body heat in and keep cold out. MOUTHPIECE The detachable face mask design allows you to let in air or remove for speaking when needed. The hook and loop closures on the mouthpiece have a secure and adjustable fit to prevent the mask from moving around in any task. The hard-shell design prevents the mask from being sucked into the mouth for plenty of breathing space and protection from the cold air. Great cold weather work gear for people who spend extended periods of time in cold environments and need to wear head protection such as construction, freight, drilling or mining, delivery service, landscaping, and warehousing. Also great for recreational use like skiing, snowboarding, sledding or other winter activities that may need a helmet.
Ergodyne® N-Ferno® 6876 Winter Hard Hat Liner Kit, FR, 2-Layer, Mouthpiece, Black
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Black |
| Series | N-Ferno® 6876 |
| Thermal | Yes |
| Adjustment Type | Hook & Loop |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Modacrylic Cotton/Modacrylic Cotton Fleece |
| Description | Winter Hard Hat Liner Kit |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 16876 |
| Covers | Full Face |
| Lining Material | Modacrylic Cotton Fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |