Ergodyne® N-Ferno® 6844 Balaclava, Face Mask, Dual-Layer, Black
Write a Review
|
Questions & Answers (0)
Product Description
The N-Ferno® 6844 Balaclava Face Mask - Dual-Layer provides form-fitting comfort and multi-functional protection from extreme weather conditions such as the cold, wind and snow.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Type | Balaclava |
| Color | Black |
| Thermal | Yes |
| Style | Over the head |
| Insulated | Yes |
| Closure Type | Pull Over |
| High Visibility | No |
| Material | Nylon/Spandex Blend |
| Description | Balaclava Face Mask |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16844 |
| Covers | Head |
| Lining Material | Nylon/spandex blen |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |