3M 69 Glass Cloth Electrical Tape, 1/2" x 66 ft, 7 mil, White - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive. It is commonly used in UL applications rated up to 600 volts in dry locations and in a variety of coil/transformer and motor applications including as an outer wrap for bobbin wound coils, banding arbor wound coils, lead pad hold-down, end turns and lead anchor and connections. UL recognized and 200°C (392°F) temperature rated. CSA certified and 180°C (356°F) temperature rated. RoHS Compliant and QPL Listed - QPL-19166 pre MIL-I-19166
3M Glass Cloth Electrical Tape 69 is a white, 0.178 mm (7-mil) thick tape composed of a 0.140 mm (5.5-mil) glass cloth backing coated on one side with a non-corrosive, high-temperature, flame retardant, thermosetting silicone pressure-sensitive adhesive.
Printable. 5 year shelf-life when stored per 3M recommended conditions.
3M Glass Cloth Electrical Tape 69 is a white, 0.178 mm (7-mil) thick tape composed of a 0.140 mm (5.5-mil) glass cloth backing coated on one side with a non-corrosive, high-temperature, flame retardant, thermosetting silicone pressure-sensitive adhesive.
Printable. 5 year shelf-life when stored per 3M recommended conditions.
PRICE
$1,347.50 Sold in packages of 50 / $26.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 |
| Width | 1/2 in |
Product Details
| Type | Insulating |
| Package Quantity | 50 |
| Description | Glass Cloth Tape |
| Color | White |
| Manufacturers Part Number | 7000145501 |
| Mil Thickness | 7 mil |
| Brand | 3M |