- Electrical Tape - Sunlite® PVC Electrical Tape is made from Professional grade red vinyl electrical tape for use when splicing and insulating wires
- Protective PVC - Made from abrasion-resistant vinyl it can be used to protect against weather, water, solvent and chemical splashes
- Flame Retardant - Rubber adhesive and stretch vinyl combine to make a flexible and flame retardant tape strong enough to tackle any wiring project
- 60 Foot Rolls - Ten pack of long, 60 foot rolls that are 3/4" width. Thickness is 0.18 MM (7.09 mil). For use in home, marine, automotive, commercial, and many other applications
- UL Listed - Tested to meet UL's strict safety and manufacturing standards
- Dimmable: No
Sunlite® PVC Electrical Tape, 3/4' x 60', Red, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 3/4 in |
| Size | 3/4" x 60' |
Product Details
| Type | Electrical Tape |
| Package Quantity | 10 |
| Description | PVC Electrical Tape |
| Color | Red |
| Manufacturers Part Number | 41328-SU |
| Mil Thickness | 7.09 mil |
| Brand | Sunlite |