Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3212568

MPN #: 7000031512

3M™ Scotch® Super 33+ Vinyl Electrical Tape, 1-1/2"W x 108'L, Black - Pkg Qty 50

Product Description
Scotch® Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V. This tape is designed for above/below grade, indoor/outdoor, low and high voltage applications and for harnessing cables. It provides a protective jacket for high voltage cable splices.

Features:
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Resists UV rays, abrasion, moisture, alkalis, solvents and acids
  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Made of durable PVC
  • Compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds
  • Withstands a temperature range of 0 to 221 °F (-18 to 105 °C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant


PRICE
$2,097.50  Sold in packages of 50 / $41.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108
Width1-1/2 in

Product Details

TypeElectrical Tape
Package Quantity50
DescriptionElectrical Tape
ColorBlack
Series33+
Manufacturers Part Number7000031512
Mil Thickness7 mil
BrandScotch