Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836342

MPN #: LLR69383

Lorell® Hutch With Doors - 66"W x 15"D x 36"H - Mahogany - Essentials Series

Product Description
Lorell® 69000 Series Hutch With Doors, 66"W x 15"D x 36"H, Mahogany

Office furniture offers a high-quality laminate construction with metal to metal cam lock connections. Design includes 3mm PVC edges and adjustable floor guides. Furniture has predrilled holes with metal inserts for easy attachment. Brackets are designed for L-shape configurations and bridge returns.

Features

  • Cord Management
  • Grommet



View the Essentials collection here.

PRICE
$395.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66 in
Depth15 in
Height36 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeHutch
Frame Color FamilyMahogany
ColorMahogany
SeriesEssentials
Top Color FamilyMahogany
DescriptionHutch With Doors
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69383
Top MaterialLaminate
BrandLorell