Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230826

MPN #: JT9-691205

Jet JT9-691205 JTM-1050 Milling Machine W/Newall DP700 DRO & X-Axis Powerfeed, 3 HP

Product Description

The JET JTM-1050 features Meehanite castings, a heavy-duty hardened and ground 10ö x 50ö table, and high precision class 7 precision bearings support the spindle. Precision bored and honed Milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

Features:
  • Meehanite casting
  • Hardened and ground table
  • Chrome lead screws on X and Y axis
  • Turcite B on X and Y axis
  • Satin chrome finish on dials
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearing
  • Spindle head is internally cooled
  • No fuse breaker power connection
  • Heavy duty motor drive
  • Chrome plated motor shaft with bearing support at end
  • One piece quill pinion and shaft
  • Three stage power downfeed with automatic stop
  • Heavy duty spindle break
  • Locks on all movable surfaces
  • Hardened and ground square vertical knee ways
  • Adjustable gibs throughout
  • Internal coolant tank built into base for use with coolant system (coolant pump not included)
  • Tolerance test sheet included
  • One shot lubrication system
  • Way covers
  • Tool box with tools


PRICE
$23,269.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

T-Slots Centers2-1/2 in
Max Distance Spindle to Table19 in
Travel Of Ram20-1/2 in
Spindle Travel5 in
Quill Diameter3-3/8 in
Travel Of Knee14-1/4 in
Table Size (L x W)10 x 50 in
Collet Capacity1/8 - 7/8 in
T-Slots Number And Size3 & 5/8 in
Min Distance Spindle to Column5-1/2 in
Table Longitudinal Travel30 in
Max Distance Spindle to Column26 in
Table Cross Travel15-1/4 in
Distance Spindle To Column26 in

Product Details

PowerfeedX-Axis
Motor Voltage230/460 V
DRONewall DP700
Phase3
Power Draw BarManual
Head Movement (Degrees)90 R & L, 45 F & B °
Manufacturers Part NumberJT9-691205
Motor Horsepower3 HP
Spindle TaperR-8
Quill Down Feed Rates (IPR).0015 - .003 - .006
BrandJET
Number of Spindle SpeedsVariable
Work Table Weight Capacity720 lbs
StyleVariable Speed R8
Range of Spindle Speeds70 - 3,800 rpm
Prewired230V

Warranty

Warranty2 yr