Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0231042

MPN #: JT9-690175

Jet JT9-690175 JVM-836-3 Milling Machine W/X & Y-Axis Powerfeeds, 1-1/2 HP

Product Description

The precision bored and honed Milling head, coupled with the hardened and ground 8ö x 36ö table ensures retention of tolerances, while locks on all moving surfaces increase user safety. The JET JVM-836 has features you've come to expect that are backed by the industry-leading JET Two Year Warranty

Features:
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision spindle bearings
  • Over 10 of front to back ram travel
  • Locks on all movable surfaces
  • Hardened and ground precision table
  • Head tilts left or right
  • Graduated scale on column
  • Precision ground dovetail ways
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box and tools


PRICE
$14,275.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

T-Slots Centers2-1/2 in
Max Distance Spindle to Table13-3/4 in
Travel Of Ram10-1/2 in
Spindle Travel5 in
Quill Diameter3-3/8 in
Travel Of Knee14 in
Table Size (L x W)7-7/8 x 35-3/4 in
Collet Capacity1/8 - 7/8 in
T-Slots Number And Size3 & 5/8 in
Min Distance Spindle to Column5-1/4 in
Table Longitudinal Travel22-1/4 in
Max Distance Spindle to Column15-3/4 in
Table Cross Travel9-1/2 in
Distance Spindle To Column15-1/4 in

Product Details

PowerfeedX & Y-Axis
Motor Voltage230 V
Phase3
Power Draw BarManual
Head Movement (Degrees)90 R & L °
Manufacturers Part NumberJT9-690175
Motor Horsepower1-1/2 HP
Spindle TaperR-8
Quill Down Feed Rates (IPR)-
BrandJET
Number of Spindle Speeds10
Work Table Weight Capacity500 lbs
StyleStep Pulley R8
Range of Spindle Speeds120 - 1,550 rpm

Warranty

Warranty2 yr