Remco 6959MD2 5" Metal Detectable Mini Bench Scraper, Green
Write a Review
|
Questions & Answers (0)
Product Description
This metal detectable mini bench scraper is an excellent solution for your bench top scraping needs. The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
PRICE
$6.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 13/64 in |
| Height | 3-3/8 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | 183 °F |
| Material | Polypropylene/Semi-Ferrous Additive |
| Description | 5" Metal Detectable Mini Bench Scraper |
| Color | Green |
| Manufacturers Part Number | 6959MD2 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |