Cable Splicers Knife is a necessity for every technician due to its excellent wear resistance and durability. The straight-style blade is made with ice-tempered steel and molded into a polymer handle. Commonly used in the telecommunication Industry as well as for skinning or stripping electrical wire, fiber optic strands and copper wire. The kit includes a reinforced genuine rawhide leather pouch with steel rivets for durability. Features: Ideal for removing cable jackets and insulation Straight cutting blade measures 1.5 in Knife Blade is heat treated then ice tempered for a long lasting ...
Designed for demanding applications and tough environments of construction sites, innovative tensioning mechanism for high blade tension and straight cutting, ERGO™ handle with knuckle protector provides comfort and safety, made of lightweight, high quality steel tubing for durability and easy handling, high impact orange enamel paint protects from rust and corrosion, strong blade fitting for easy and safe blade storage.
The Crescent Wiss® 8-1/2" all-purpose scissors feature premium-grade stainless steel blades, precision-engineered to stay sharp far longer than typical scissors made for around the home and craft use. An adjustable pivot allows cutting blade tension to be fine-tuned for optimal performance, while a symmetrical handle ring design makes these scissors extremely comfortable for either left or right-handed users. Features: Precision ground blades feature premium grade stainless steel and are precision-engineered for knife-like cutting edges Easy adjust pivot bolt allows quick and easy ...
These dual-action cutting scissors feature a special cam on the fulcrum that allows the blades to run lengthwise resulting in increased cutting power while closing the blades. The milling profile of these scissors are designed to enlarge holes on plastic, from 13 mm to 25 mm. The DLC coating (diamond-like carbon) is an innovative carbon-based coating. The high hardness and low coefficient of friction arise from the simultaneous presence of carbon on the surface in the form of graphite and diamond. These scissors have large comfort grip handles and include a plastic case to protect the ...
Features: Energy saving ratcheting crimper designed for non-insulated Spade/Ring Terminals High leverage handles, compound action mechanism provide superior mechanical advantage The accurate crimping mold and self locking / releasing mechanical unit design ensure high crimping quality when crimping repeatedly Made of high quality carbon steel with black oxide finish for anti-rust Ergonomically shaped non-slip TPR handle for user comfort OAL: 13.78 inches