- 1/4" female national pipe thread
- Closed/sealing type chucks
- Maximum inlet pressure of 150 pounds per square inch
- Not for use on Milton inflator gauges
Milton 696 1/4" FNPT Kwik Grip Safety Chuck
Write a Review
|
Questions & Answers (0)
Product Description
Kwik Grip safety air chucks are designed and manufactured to exacting standards. This safety air chuck has a 1/4" FNPT with a maximum pressure of 150 PSI.
PRICE
$16.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8IN |
| Width | 0.69 in |
| Depth | 1.38 in |
| Height | 0.69 in |
| Weight | 0.1 lbs |
| Connection | 1/4" FNPT ga |
Product Details
| Material | Steel |
| Description | Kwik Grip Safety Chuck |
| Manufacturers Part Number | S-696W |
| Max PSI | 150 PSI psi |
| Brand | Milton |