Milton 159, Lever Style Blow Gun and 4' Extension, 1/4" NPT, Pack of 5 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
With a 4' angled extension, this safety Blow Gun is great for hard to reach areas. Has an air inlet of 1/4" NPT and a maximum working pressure of 150 PSI. Includes both a safety nozzle and a rubber tip. This safety Blow Gun is OSHA compliant with the safety nozzle only, which will limit pressure to 30 PSI when dead ended. Nozzle threads measure 7/16" -27.
PRICE
$1,349.75 Sold in packages of 5 / $269.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-1/2IN |
| Width | 2-1/2 in |
| Height | 3/4 in |
Product Details
| CFM | 11.6 CFM |
| Made in the USA | Yes |
| Material | Zinc |
| Description | Lever Style Blow Gun and 4' Extension |
| Manufacturers Part Number | 159 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 150 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance Method | Yes, With Safety Nozzle Only |