Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883756

MPN #: 6B

Wiremold 6b Poke-Thru 1-1/2-Gang Blank Plate - Pkg Qty 10

Product Description
Wiremold 6B Poke-Thru 1-1/2-Gang Blank Plate

Features

  • Auto-close egress doors
  • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
  • Improved hinge design
PRICE
$205.00  Sold in packages of 10 / $20.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
Number of Gangs1-1/2
MaterialNot Assembled
DescriptionBlank Plate
Manufacturers Part Number6B
Number of Outlets0
BrandWiremold