Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167349

MPN #: 40919-NS

Sunlite® Blank Switch & Receptacle Plate, 1-Gang, Almond, Pack of 12

Product Description
Rebuilding or remodeling, more times than not you'll come across one or more switch plates that are no longer in use. Rather than just leaving a dead switch or an exposed hallowed out area that once contained a switch to the eyes of others, cover it up with Sunlite® blank switch plates and keep that area's dA©cor consistent.

Features:
  • Standard 4-1/2 in x 2-13/16 in Size
  • Matching Screws Included
  • UL Listed


PRICE
$15.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Made in the USANo
ColorBrown
Application"Residential, Commercial"
Manufacturers Part Number40919-NS
Contact TypeBlank Switch & Receptacle Plate
GradeCommercial/Residential
BrandSunlite

Compliance & Certifications

CertificationsUL