- Largest capacity poke-thru devices on the market
- The 8AT Series is designed for an 8" [203mm] core hole and provides up to four (4) gangs of power, communication, or A/V capability
Wiremold 8act6a Poke-Thru 1-Gang 6a Activate Plate - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$91.25 Sold in packages of 5 / $18.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Poke-Thru |
| Mounting Method | Screw On |
| Number of Gangs | 1 |
| Material | Not Assembled |
| Description | Activate Plate |
| Manufacturers Part Number | 8ACT6A |
| Number of Outlets | 0 |
| Brand | Wiremold |