Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :WBB1999683

MPN #: 6C-SSMACH

Ken Forging 6C-SSMACH - Rod End - Machined - 304 Stainless - 5/8-11 x 5" - Made In USA

Product Description
Ken Forging 6C-SSMACH - Rod End - Machined - 304 Stainless - 5/8-11 x 5"

Drop Forged Stainless Steel, Self-Colored
Heat-Treated to ASTM A193-B8
Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head

Center of Eye to End: +.060/-0
Head O.D.: +.060/-.030
Head Thickness: +.010/-.010
Hole I.D.: +.010/-0

PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter & Thread5/8-11
Head Thickness5/8"
Center of Eye to End5"
Hole Inside Dimension5/8"
Face Diameter1-7/32 in

Product Details

Head Outside Dimension1-5/16"
StyleThreaded
TypeMachined
Country of OriginMade in USA
Manufacturers Part Number6C-SSMACH
BrandKen Forging