Global Industrial
Model # :WB413101
Global Industrial 6" Wall Spacer with Hardware, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
✓ Increases stability
✓ Includes hardware for easy installation
✓ Durable steel construction
Ideal for use in warehouses and other industrial facilities, this Global Industrial 6" wall spacer w/hardware connects pallet rack units to walls for maximum stability and rigidity.
✓ Includes hardware for easy installation
✓ Durable steel construction
Ideal for use in warehouses and other industrial facilities, this Global Industrial 6" wall spacer w/hardware connects pallet rack units to walls for maximum stability and rigidity.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | 6 x 2 x 2 in |
Product Details
| Assembly Required | Yes |
| Type | Spacer |
| Material | Steel |
| Description | Wall Spacer |
| Color | Orange |
| Manufacturers Part Number | 413101 |
| Brand | Global Industrial |