Steel King® SK2000® Boltless Pallet Rack - 8" Wall Tie
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK2000® Boltless Pallet Rack - 8" Wall Tie - WTR3G008VG
This 8" wall tie is made of durable steel for long lasting dependability. Sturdily connects pallet racks to wall. Green finish. Wall Ties include hardware.
This 8" wall tie is made of durable steel for long lasting dependability. Sturdily connects pallet racks to wall. Green finish. Wall Ties include hardware.
PRICE
$87.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Size | 8 x 3 x 2 in |
Product Details
| Assembly Required | No |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Green |
| Series | SK2000® |
| Manufacturers Part Number | WTR3G008VG |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |